Abbotsford
gecp9cpnvs

ABB P9CPNVS OPER EXTEND GRENON-ILLUM 22.5mm

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPNVS

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Item Name Non-Illuminated Push Button Operator
Type Heavy-Duty, Watertight/Oiltight, Round Nominal Diameter 22-1/2 mm
Actuator Extended Button Action Momentary
Color Green Degree of Protection IP66
Head Material Polyamide/Acetal Base Material Metal
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 UPC 017018900123

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok