Abbotsford
gecp9xpnlg

ABB P9XPNLG 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Blue

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XPNLG

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Blue lens. Flush standard pushbutton type. Round engineered plastic operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton
Type Heavy-Duty Nominal Diameter 22.5 mm
Actuator Flush Color Blue
Head Material Plastic Mounting Type Base, Panel
UPC 017018850060

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok