Abbotsford
abbmpd311b

ABB MPD3-11B Momentary Modular Double Non-Illuminated Pushbutton - On/Off, Red/Green

Price $37.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPD3-11B

Description

Modular green and red non-illuminated double pushbutton with ON/OFF markings and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular, Double Actuator Flush
Action Momentary Color Green/Red
Degree of Protection IP20, IP66 Legend ON/OFF
Temperature Rating -25 to 70 °C Operating, -30 to 85 °C Storage Dimensions 0.038 m L x 0.03 m W x 0.054 m H
Standards RoHS 2015/863 Compliant Application For use with control panels
UPC 662019232720

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok