Abbotsford
gec104pbg00u1

ABB 104PBG00U1 30.5mm GE Controls Operator Only Push Button, Red/Green/Yellow/Black

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PBG00U1

Description

Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Item Name Non-Illuminated Push Button Operator
Type Heavy Duty, Standard Nominal Diameter 30 mm
Actuator Flush Button Action Momentary
Color Red/Green/Yellow/Black Series/Model CR104P
Degree of Protection IP10 Head Material Nylon
Base Material Metal Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13
Temperature Rating -13 to 158 °F Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok