Abbotsford
gecp9cpnns

ABB P9CPNNS OPER EXTEND BLKNON-ILLUM 22.5mm

Price $19.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPNNS

Specifications

Brand Name GE Item Name Non-Illuminated Push Button Operator
Nominal Diameter 22 mm Actuator Extended Button
Action Momentary Color Black/Polished Chrome
Degree of Protection IP66 Head Material Polyamide/Acetal
Base Material Metal Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Standards CSA Certified, UL Listed UPC 017018900109

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok