Abbotsford
kilgo1gx1bn34

HUBBELL GO1-GX1B N34 600V Killark Single Push Button Switch, Momentary Contact, Green

Price $224.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GO1-GX1B N34
Documents Documents

Description

Operators are all aluminum except for certain movable parts which are stainless steel, all other parts such as screws are either stainless steel or plated steel. Threaded bodies are all 3/4"-14 NPSM thread. Control stations can be grouped into a single assembly thus reducing installation time and cost. Junction boxes may be used to mount operators along with glass lens for viewing internally mounted meters. Additional relays, timers, terminal blocks, or other equipment may also be internally mounted to provide a single centralized control unit.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Push Button Operator Type 1-Pole, Long Style, Single
Actuator Momentary Push Button Action SPST
Color Green Series/Model GO
Contact Configuration 1 NO Enclosure Type NEMA 3, 4, 4X
Dimensions 4-5/16 in L x 1-1/4 in W x 1-1/4 in H For Use With B7E, EXB, XJB, DB, SWB and GCS Series Boxes and B7, Y7 Starter Enclosures
Standards CSA Certified, UL Listed Application Designed for Use in Hazardous Locations when Installed in Suitable Enclosures
UPC 783936221403

Packages

1 - UNIT - 1 2160 - SKID - 2160
This website uses cookies to ensure you get the best experience on our website. Read more
Ok