Abbotsford
kilgo1kx3cn34

HUBBELL GO1-KX3C N34 20V-254V Killark® Single Push Button Switch, Momentary Contact, Black

Price $296.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GO1-KX3C N34
Documents Documents

Description

Operators are all aluminum except for certain movable parts which are stainless steel, all other parts such as screws are either stainless steel or plated steel. Threaded bodies are all 3/4"-14 NPSM thread. Control stations can be grouped into a single assembly thus reducing installation time and cost. Junction boxes may be used to mount operators along with glass lens for viewing internally mounted meters. Additional relays, timers, terminal blocks, or other equipment may also be internally mounted to provide a single centralized control unit.

Specifications

Brand Name Killark Item Name Push Button Operator
Type 1-Pole, Long Style, Single Actuator Momentary Push Button
Action SPST Color Black
Contact Configuration 1 NO, 1 NC Dimensions 4-5/16 in L x 1-1/4 in W x 1-1/4 in H
For Use With B7E, EXB, XJB, DB, SWB and GCS Series Boxes and B7, Y7 Starter Enclosures Standards CSA Certified, UL Listed
Application Designed for Use in Hazardous Locations when Installed in Suitable Enclosures UPC 783936221489

Packages

1 - UNIT - 1 2160 - SKID - 2160
This website uses cookies to ensure you get the best experience on our website. Read more
Ok