Abbotsford
edw147

CHUBB EDWARDS 5/8 inch Edwards Signaling Push Button Plate, Stainless Steel

Price $30.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:147-1

Description

For standard switch box mounting. 1 button per gang. Mounting holes on 3-9/32 (83.3) centers. Mounting screws furnished.

Specifications

Brand Name Edwards-Signals Item Name Push Button Plate
Number of Gangs 1 Length 4-1/2 in
Material Stainless Steel Width 2-3/4 in
Application For Mounting 620 and 690 Series 5/8 in Buttons on a Standard Single Gang Box UPC 782640221600

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok