Abbotsford
abbmp331w

ABB MP3-31W Extended Momentary Modular Illuminated Pushbutton, White

Price $16.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP3-31W

Description

Modular momentary pushbutton with white illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Switch
Type Modular Nominal Diameter 22 mm
Action Momentary Actuator Type Extended
Dimensions 0.029 mm W x 0.029 mm H x 0.038 mm D Color White
Series/Model MP Operating Cycles 2 Million Mechanical
Degree of Protection IP66 Bezel Material Chrome Metal
Temperature Rating -25 to 70 °C For Use With Control Panels
Standards CE, cULus Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant Application For use with control panels
UPC 662019238302

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok