Abbotsford
abbmp331r

ABB MP3-31R Extended Momentary Modular Illuminated Pushbutton, Red

Price $16.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP3-31R

Description

Modular momentary pushbutton with red illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Illuminated Push Button
Type Modular Nominal Diameter 22 mm
Action Momentary Actuator Type Extended Head
Dimensions 1.5 in L x 1.14 in W x 1.14 in H Color Red
Operating Cycles 2000000 Degree of Protection IP66
Bezel Material Chrome Temperature Rating -25 to 70 °C
Environmental Conditions -30 to 85 °C Storage Temperature For Use With Control Panels
Standards CE Certified, RoHS Compliant Application For use with control panels
UPC 662019238319

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok