Abbotsford
cth10250t171

EATON 10250T171 30mm Eaton Cutler-Hammer Mushroom Head Pushbutton, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T171

Description

Non-illuminated momentary mushroom operators for use with 30.5 mm heavy-duty watertight/oiltight pushbuttons.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button Operator
Type Pushbutton Nominal Diameter 65 mm
Actuator Type Jumbo Mushroom Dimensions 2.4 x 2.1 x 3.2 in
Color Black, Chrome Contact Material Die-Cast Zinc
For Use With 30.5 mm Heavy-Duty Watertight/Oiltight Pushbuttons Standards UL Listed, CSA, CE Certified
Application Stationary Machinery and Equipment Outside Factory UPC 782113225586

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok