EATON 10250T563 2 Position 30mm Eaton Cutler-Hammer No Lens Push-Pull Operator
Description
30.5mm, Heavy-duty push-pull operator, without lens, illuminated.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button |
Type | Heavy-Duty, 2-Position | Nominal Diameter | 30 mm |
Action | Maintained | Enclosure Type | NEMA 12, 13, 3, 3R, 4, 4X |
Dimensions | 3.3 x 2.4 x 2.1 in | Series/Model | 10250T |
Standards | UL Listed, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113347455 |
Packages
1 - UNIT - 1 |