Abbotsford
cthm22dx

EATON M22-D-X 22.5mm Eaton Non-Illuminated Pushbuttons, Buttonless Operator

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-D-X

Description

Buttonless operator silver.

Specifications

Brand Name Eaton Type Pushbutton
Actuator Push-button Color Silver Bezel
Enclosure Type 69 K Mounting Type Flush
Environmental Conditions IP67, IP69K, NEMA 4x, 13 Dimensions 1.1700 IN X 1.1700 IN X 0.3900 IN
Standards CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,Bureau Veritas,CE Marked Application Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
UPC 786685275901

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok