CHUBB EDWARDS 1785 Edwards High Voltage Heavy Duty Push Button Station
Description
Heavy duty die-cast construction. Drilled and tapped for 1/2 pipe. Up to 125 Volts. Push button panels, original equipment, school signaling, start/stop machines, entrance pushes, industrial signaling, trucking industry.
Specifications
Brand Name | Edwards-Signals | Item Name | Push Button |
Type | Heavy Duty | Action | Momentary |
Color | Gray | Base Material | Metal |
Enclosure Type | Die-Cast | Dimensions | 3-29/32 x 3-1/32 in |
Application | Push Button Panels, Original Equipment, School Signaling, Start/Stop Machines, Entrance Pushes, Industrial Signaling, Trucking Industry | UPC | 782640269800 |
Packages
1 - UNIT - 1 |