Abbotsford
cth10250t30g

EATON 10250T30G 1no 1nc 30mm Eaton Cutler-Hammer Momentary Assembled Pushbutton, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T30G

Description

Push-button flush unit 1NO-1NC non-illuminated.

Specifications

Brand Name Eaton Item Name Push Button Operator
Type Heavy Duty, Oiltight/Watertight, Standard Nominal Diameter 30.5 mm
Actuator Flush Head Action Momentary
Color Green/Chrome Bezel Series/Model 10250T
Degree of Protection IP65 Contact Configuration 1 NC, 1 NO
Head Material Die-Cast Zinc Enclosure Type NEMA 3, 3R, 4, 4X, 12, 13
Mounting Type Flush Temperature Rating -17 to 66 °C
Dimensions 2.4 in L x 2 in W x 2 in H Standards UL Listed,CSA Certified,CE Marked
UPC 782113107516

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok