Eaton Cutler-Hammer Pushbutton Operator, Momentary, Top Mushroom Enclosure, Red
Description
Palm switch operator.
Specifications
Brand Name | Eaton | Item Name | Palm Switch Operator |
Type | Pushbutton | Action | Maintained |
Color | Red | Temperature Rating | -25 to 55 °C |
Dimensions | 3.35 x 3.35 x 3.27 in | For Use With | Palm Switch |
Standards | Lloyd's Register, CE and CSA Certified, CCC Marked, Bureau Veritas, GoST-R | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685284040 |
Packages
1 - UNIT - 1 |