Abbotsford
cthm22dhs

EATON M22-DH-S 22.5mm Eaton Non-Illuminated Pushbuttons, Extended, Momentary, Operator Only, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-DH-S
Documents Documents

Description

Non-Illuminated pushbuttons, extended, momentary operators only.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button Operator
Type Pushbutton Nominal Diameter 22.5 mm
Actuator Extended, Button Color Black
Environmental Conditions IP67, IP69K, NEMA 4X, 13 Dimensions 1.17 x 1.17 x 0.65 in
For Use With Push Buttons Standards CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R
Application Stationary Machinery and Equipment Outside Factory UPC 786685275987

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok