EATON M22-D-X 22.5mm Eaton Non-Illuminated Pushbuttons, Buttonless Operator
Description
Buttonless operator silver.
Specifications
Brand Name | Eaton | Type | Pushbutton |
Actuator | Push-button | Color | Silver Bezel |
Enclosure Type | 69 K | Mounting Type | Flush |
Environmental Conditions | IP67, IP69K, NEMA 4x, 13 | Dimensions | 1.1700 IN X 1.1700 IN X 0.3900 IN |
Standards | CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,Bureau Veritas,CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 786685275901 |
Packages
1 - UNIT - 1 |