Abbotsford
cthm22lg

EATON M22-L-G Cutler-Hammer Pilot Light Illuminate Flush with Lens, Green Housing

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-L-G

Description

Green indicating light operator with flat shape for use with M22 indicating light units.

Specifications

Brand Name Eaton Item Name 22-1/2 mm Indicator Light
Type Indicating Light Nominal Diameter 22.5 mm
Actuator Flush Series/Model M22
Enclosure Type IP67 Mounting Type Flush
Dimensions 1.1700 IN X 1.1700 IN X 0.4500 IN Standards CSA, CE, CCC, GoST-R, Bureau Veritas, Lloyd's Register Certified
Application Automation and Logic Control Equipment UPC 786685278551

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok