Abbotsford
abbkpr3101l

ABB KPR3-101L 22mm Modular Flush Reset Pushbutton with Shaft, Blue

Price $36.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KPR3-101L

Description

Modular blue flush reset pushbutton with shaft with Inch R Inch text on button and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular, Reset Actuator Flush
Action Momentary Color Blue
Degree of Protection IP20, IP66 Head Material Black Plastic
Temperature Rating -25 to 70 °C Dimensions 0.03 m L x 0.03 m W x 0.215 m H
Standards EU Directive 2011/65/EU, CE Certified, RoHS Compliant Application For use with control panels
UPC 662019269184

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok