Abbotsford
abbm2ss310b

ABB M2SS3-10B 2-Position Momentary Modular Non-Illuminated Selector Switch, Black

Price $30.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M2SS3-10B

Description

Modular, 2 position, momentary with spring return from C to B, non-illuminated selector switch with black short handle.

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Modular, Short Handle Size 0.048x0.03x0.05mm
Number of Positions 2 Action Momentary
Actuator Type Short Handle Color Black
Series/Model M2SS Degree of Protection IP66, IP20
Bezel Material Black Plastic Dimensions 0.05 m L x 0.048 m W x 0.03 m H
Mounting Type Horizontal Temperature Rating -25 to 70 °C Operation, -30 to 85 °C Storage
Standards EU Directive 2011/65/EU, UL Listed Application For use with control panels
UPC 662019242361

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok