Abbotsford
abbmp110w

ABB MP1-10W Flush Momentary Modular Non-Illuminated Pushbutton, White

Price $12.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP1-10W

Description

Modular momentary pushbutton with white non-illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Actuator Flush
Action Momentary Color White
Degree of Protection IP20, IP66 Head Material Black Plastic
Temperature Rating -25 to 70 °C Dimensions 0.033 m L x 0.029 m W x 0.029 m H
Standards EU Directive 2011/65/EU, CE Certified, RoHS Compliant Application For use with control panels
UPC 662019242859

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok