Abbotsford
appspbbu1q

EGS SPBBU1Q 600VAC 10Amp Appleton Momentary Universal Push Button Switch

Price $162.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SPBBU1Q

Description

Contender Single Push Button Switch, Action: Momentary, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, Mounting: Surface Mount With 1/2 IN NPSM, Material: Copperfree (4/10 of 1 PCT Maximum) Aluminum, Finish: Natural, Standard: UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1, Groups C, D , Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G And Class III, For Remote Control Of Motors

Specifications

Brand Name Appleton Sub Brand Contender™
Item Name Single Pushbutton Switch Type Non-Illuminated
Action Momentary Color Natural
Contact Configuration 1 NO, 1 NC Mounting Type Surface Mount with 1/2 in NPSM
Standards UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G and Class III Application For Remote Control Of Motors
UPC 781381634441

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok