ABB 104PTY209311 2 Position 10Amp 600V GE Controls Mushroom Head Push Button, Red
Description
Non-illuminated/illuminated special mushroom head pushbutton. Protected metal rim.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Type | 2-Position | Nominal Diameter | 30 mm |
Action | Maintained, Push/Pull | Actuator Type | 35 mm Mushroom Head |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 10 A at 600 VAC/VDC |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Red |
Degree of Protection | IP10 | Head Material | Metal |
Base Material | Metal | Bezel Material | Chrome-Plated |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |