gec104ptr20aor

ABB 104PTR20AOR 1-3/8” Diameter GE Controls Push Button Push to Latch Without Contact, Red

Availablefor Backorder
Price $92.57 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:104PTR20AOR

Description

1 3/8” Diameter Push-to-latch, turn-to-release, contact configuration none(operator only), color red.

Specifications

Brand Name Emerson Item Name Non-Illuminated Push Button Operator
Type Heavy Duty, Watertight/Oiltight Nominal Diameter 1-3/8 in
Action Maintained Push-to-Latch/Turn-to-Release Color Red Operator, Chrome Bezel
Series/Model CR104P Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13
Mounting Type Panel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok