Abbotsford
gecgpepla

ABB GPEPLA GE Controls Pushbutton Mushroom Head Push-to-Stop/Turn-to-Release

Price $69.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPEPLA

Description

Non-metallic enclosure pushbutton for use with GPS1BSAA-GPS1BSAP IEC manual motor starter. External mushroom head.

Specifications

Brand Name GE Item Name Pushbutton Switch
Action Self-Latching Turn to Release Actuator Type Mushroom Head
Enclosure Type NEMA 4 Degree of Protection IP66
UPC 425095013733

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok