Reset push-buttons with operator round polished chrome.
Reset push-buttons with operator round polished chrome.
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Reset, Round | Nominal Diameter | 22.5 mm |
Action | Momentary | Color | Blue |
Series/Model | P9 | Degree of Protection | IP66 |
Head Material | Plastic | Mounting Type | Screw |
Temperature Rating | -13 to 158 °F | Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet |
Dimensions | 1.05 in W x 1.2 in D x 3.05 in H | For Use With | Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons |
Standards | UL Listed, CSA Certified, NEMA 1, 4X | UPC | 017018907719 |
1 - UNIT - 1 |