Abbotsford
abbm2ss231y

ABB M2SS2-31Y 2-Position Maintained Illuminated Modular Selector Switch, Yellow

Price $23.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M2SS2-31Y

Description

Modular Selector Switch - 2-Pos Maintained - Short handle - Yellow - Illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Illuminated Selector Switch
Size 22 mm Number of Positions 2
Action Maintained A, C Actuator Type Knob, Short Handle
Color Yellow Series/Model M2SS2
Operating Cycles 0.5 Million Mechanical Bezel Material Chrome Metal
Dimensions 0.048 m W x 0.03 m H x 0.05 m D Temperature Rating -25 to 70 °C
Environmental Conditions -30 to 85 °C Storage Standards CE Certified, EU Directive 2002/95/EC RoHS Complaint
UPC 662019243429

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok