Abbotsford
abbm2ssk2101

ABB ELECTRIFICATION CANADA INC M2SSK2-101 2 FIX POS KEY REM BCODE 71

Price $90.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M2SSK2-101

Description

Modular, key operated, 2 position, maintained, non-illuminated selector switch.

Specifications

Brand Name ABB Item Name Modular Selector Switch
Type Non-illuminated Key Operated 2-Position Switch Function Maintained
Key Removal Positions Position B Only Dimensions 22 mm
For Use With Control Panels Application For use with control panels
UPC 662019238067

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok