gecp9msmz0n

Switch selector 3-position round satin chrome

Available from manufacturer
Price $35.23 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9msmz0n

Description

Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Knob operated. 3-position. Round satin chrome operator style. Maintained release type. Z cam. Available in black.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Application Electrical distribution and Control

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok