Abbotsford
cthm22wrk3k20

EATON M22-WRK3-K20 2NO M22 Series Non-Illuminated Selector Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-WRK3-K20

Description

M22 selector switch line offers an almost endless variety of options in maintained/momentary, keyremoval and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end-user can change the function of the button. More than 100,000 mechanical operations. Capable of communicating via ASi protocol with ASi adapter modules.

Specifications

Brand Name Eaton Item Name Illuminated Selector Switch
Type Selector Switch Size 22.5 mm
Number of Positions 3 Action Maintained
Actuator Type Variable Position Knob Contact Configuration 2 NO
Color Black Operator Series/Model M22
Degree of Protection IP66 Terminal Type Flat Blade
Bezel Material Metal Dimensions 1.4600 IN X 1.1800 IN X 2.8300 IN
Standards CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified Application For Automation and Logic Control Equipment
UPC 786685281735

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok