Abbotsford
abbc3ss130b20

ABB C3SS1-30B-20 2NO 3-Position Maintained Compact Non-illuminated Selector Switch, Black

Price $49.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C3SS1-30B-20

Description

Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Chrome Metal Bezel, Color Black, Actuator Position is Maintained at A, B, and C.

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Compact, Knob A-B-C Size 22 mm
Voltage Rating 24 - 300 V Amperage Rating 1 A at 240 VAC, 0.2 A at 125 VDC, 0.3 A at 2 VDC
Number of Positions 3 Action Maintained
Actuator Type Short Handle Contact Configuration 2 NO
NEMA Rating NEMA 4X, 13 Color Black
Series/Model C3SS Operating Cycles 500000 Mechanical
Degree of Protection IP20, IP66, IP67, IP69K Terminal Type Finger-Safe Screw
Bezel Material Chrome Metal Dimensions 0.072 m L x 0.03 m W x 0.03 m H
Temperature Rating -25 to 70 °C Environmental Conditions -30 to 85 °C Storage Temperature
For Use With Control Panels Standards CCC, cURus Certified, RoHS Compliant, EU Directive 2015/863
Application For use with control panels UPC 888614203464

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok