Abbotsford
gecp9csvd0n

ABB P9CSVD0N SEL SW 2 POS MAINT

Price $32.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CSVD0N

Description

Selector switch 2 position fixed long handle.

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Size 22.5 mm Number of Positions 2
Action Maintained, 90° Left/Right Cam D
NEMA Rating NEMA 4, 4X, 13 Color Black
Series/Model P9 Bezel Material Chrome Metal
UPC 017018903704

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok