Abbotsford
gec104psg21b

ABB 104PSG21B 2 Position Maintaned General Electric Selector Switch

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PSG21B

Description

Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Item Name Non-Illuminated Selector Switch
Size 30 mm Voltage Rating 0 - 600 V
Number of Positions 2 Actuator Type Variable Position Knob
Color Black/Chrome Terminal Type Screw
Bezel Material Metal Includes Bezel

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok