Abbotsford
gec104psm21a91

ABB 104PSM21A91 2 Position Lever 1no/nc General Electric Selector Switch

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PSM21A91

Description

2-position lever operated selector switch.

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Type Heavy-Duty, Watertight/Oiltight Size 30 mm
Voltage Rating 600 VAC/VDC Amperage Rating 10 A
Number of Positions 3 Action Maintained
Actuator Type Lever Contact Configuration 1 NO, 1 NC
Cam 1 NEMA Rating NEMA 1, 3, 3R, 4, 4X, 12, 13
Color Chrome Series/Model CR104P
Operating Cycles 1000000 Mechanical, 500000 Electrical Conductor Size 22-12 AWG
Degree of Protection IP2X Lens Type Round
Terminal Type Screw Contact Material Silver Alloy
Bezel Material Chrome Plated Zinc Dimensions 2 in W x 1.73 in H x 3.95 in D
Temperature Rating -25 to 70 °C Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet
Standards UL E2403, CSA LR15492, Class 321103, IEC 947.5.1, NEMA - ICS2 - 1988, VDE 0660 Application For Electrical Distribution and Control Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok