Abbotsford
gec104psm21a92

ABB CR104PSM21A92 30.5mm 600VAC/VDC 10Amp 2 Position Lever 2no/nc General Electric Selector Switch

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CR104PSM21A92

Description

Lever Operated. 2-Position Chrome. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Color Chrome
UPC 783166287903

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok