Abbotsford
gec104psm96

ABB 104PSM96 3 Position General Electric Selector Switch

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PSM96

Description

Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Size 30.5 mm Voltage Rating 600 VAC/VDC
Amperage Rating 10 A Number of Positions 3
Action Spring Return Actuator Type Lever Operated
Cam 6 NEMA Rating NEMA 1, 3, 3R, 4, 4X, 12, 13

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok