Abbotsford
idcasd320n

IDEC ASD320N IDEC TWTD Series, Non-Illuminated Selector Switch, 3-Pos Maint, 2NO, 30mm Mounting, 2NO Contact Blocks, Cam 1

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:ASD320N

Description

Selector switch for use with 30 mm TWTD series pushbutton.

Specifications

Brand Name IDEC Item Name Non-Illuminated Selector Switch
Size 30 mm Voltage Rating 600 V
Number of Positions 3 Actuator Type Variable Position Knob
Contact Configuration 2 NO Color Black
Degree of Protection IP65 Terminal Type Screw
Bezel Material Chrome Metal UPC 993307073085

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok