Abbotsford
gecp9csmz3n

ABB P9CSMZ3N SEL SW 3 POS SPRRET CENTER

Price $38.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CSMZ3N

Description

Selector switch 3 position 2 spring returns to centre short handle.

Specifications

Brand Name GE Item Name Non-Illuminated Switch Selector
Type 3-Position, Spring Return, Short Thumb-Grip Nominal Diameter 22 mm
Actuator Round Color Black
Degree of Protection IP66 Head Material Metal
Base Material Chrome UPC 017018903209

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok