gedth3326

ABB TH3326 600Amp 240VAC 3-Pole 3-Wire NEMA 1 GE Distribution Heavy Duty Indoor Safety Switch

Available for Backorder
Price $8,873.96 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:th3326

Description

Heavy duty fusible switch. 600 A, 240 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (2) 4 to 500 KCMIL (copper/aluminium) wire range. 75 HP at 240 VAC (3-phase) NEC standard. 200 HP at 240 VAC (3-phase) time delay. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Standards Yes Application Heavy
UPC 783164009071

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok