Abbotsford
gecp9xsmz0n

ABB P9XSMZ0N SEL SW 3 POS KNOB

Price $32.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XSMZ0N

Description

Non-illuminated heavy-duty watertight/oil-tight selector switch. It is knob operated with 3-position. It has round engineered plastic operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Selector Switch
Type Heavy-Duty, Oiltight/Watertight, Round Size 22.5 mm
Number of Positions 3 Actuator Type Variable Position Knob
Color Black Terminal Type Screw
Bezel Material Plastic Includes Bezel
UPC 017018852002

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok