Abbotsford
gefic697bem713

EMERSON IC697BEM713 Bus Transmitter Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697BEM713

Description

The Bus Transmitter Module (BTM) permits expansion from the main CPU rack when more modules are required in a system than can be contained in the CPU rack. The BTM allows expansion from the CPU rack to a maximum of 7 additional IC697 PLC racks. It also provides a high performance parallel interface to the programming device. The module occupies a single slot and has two connectors. The top one is for attachment to the programming device. The bottom one is for a daisychained arrangement through Bus Receiver Modules to expansion racks. Three green LEDs provide status indication of each port and module status. The BTM must be configured into the IC697 PLC system using the MS-DOS or Windows programming software configuration function.

Specifications

Brand Name GE Item Name Bus Transmitter Module
Series/Model 9070 For Use With IC697 PLC Module

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok