Abbotsford
gefqpi3d200e2p

GEIP QPI3D200E2P QP 9in EL MONO 24VDCTCP LABEL

Inventory
Unavailable for order
Manufacturer:GEIP
Manufacturer #:QPI3D200E2P

Description

HMI PanelStation features high intensity electroluminescent display. Serial communication interface. System alarm output. Optional Communication Module Interface.

Specifications

Brand Name GE Item Name Monochrome EL Display
Size 9.1 in Screen Series/Model QuickPanel
Voltage Rating 24 VDC Wattage 50 W
Standards UL, cUL Listed, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok