Abbotsford
aespbupi58120wwvw7v3

ACURA EMBEDDED SYSTEMS PBUP-I58120WWVW7-V3 Power Brick Version 3

Price $3,517.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACURA EMBEDDED SYSTEMS
Manufacturer #:PBUP-I58120WWVW7-V3

Description

The PowerBrick is a Intel® Core™ 2 Duo system with 2.0 GHz processor D131speed. This small, rugged and powerful computer is the premium choice when desktop computer performance is required in industrial computing applications. Small size does not necessarily mean limitations in computing power.

Specifications

Brand Name Acura Embedded Systems Sub Brand PowerBrick™ Ultra Plus
Item Name Intel® Core™ 2 Duo System Type Version 3
Processor 2.0 GHz D131 Processor Application For Industrial Computing Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok