Abbotsford
aespi78d120ssd

ACURA EMBEDDED SYSTEMS PI78D120SSD POWER BRICK 5 8 GIGRAID W 6 USB

Price $5,486.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACURA EMBEDDED SYSTEMS
Manufacturer #:PI78D120SSD

Description

PowerBrick™5.0 is a new generation rugged mobile computer. Intel generation-3 core, i7 processor and 2 fast solid state drives mounted in a removable dual hot swappable SATA storage which has RAID feature. Automatic recovery short circuit protection. Power-off delay time setting by software, default is 5 minutes. 4-in and 4-out DIO port. Intel core i3/i7-3517UE 1.7 GHz. Wireless support LTE, 3.5G with dual SIM card, WLAN, GPS dead reckoning and G-sensor, GSM/GPRS and Bluetooth. 9 to 32 VDC power input. Smarter vehicle power ignition for variety vehicle. Support 1 x can bus 2.0B (optional). Operating temperature -40 to 70°C.

Specifications

Brand Name Acura Embedded Systems Sub Brand PowerBrick™
Item Name Industrial Computer Processor Intel Generation 3 Core, i7
Memory 8 GB RAM Temperature Rating -40 to 70 °C
This website uses cookies to ensure you get the best experience on our website. Read more
Ok