EATON 5.7 inch Eaton HMI/PLC XV102 With Touch Screen Display
Description
In the display sizes 5.7“ and 7“ the XV100 devices are additionally equipped with an USB-Host and RS232 interface.
Specifications
Brand Name | Eaton | Item Name | HMI Touch Panel |
Display | 5.7 in TFT VGA Resistive Touch | Overall Width | 3 in |
Overall Depth | 11 in | Overall Height | 7-1/2 in |
Includes | USB Host and RS232, RS485, CAN Interface, Ethernet | Standards | cULus, UL Listed, RoHS Compliant, CE Certified |
UPC | 764013009675 |
Packages
1 - UNIT - 1 |