Abbotsford
gefic756csw15im

EMERSON IC756CSW15IM RXi Industrial Monitor with 15" Screen

Price $2,884.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC756CSW15IM

Description

Take your industrial displays into today's connected world, by combining design, durability, and power in an ultra-slim package perfect for the factory floor.The modular nature of the unit offers a substantial amount of flexibility in configuring your RXi – Industrial Monitor. You can easily swap an indoor screen for an outdoor screen, change screen sizes, or replace a damaged screen, while utilizing the same backing module. Recognizing that effective processes requires proper visualization, the RXi – Industrial Monitor portfolio offers more capabilities than ever. With the included Display Port-In and Display Port-Out on every industrial monitor, you can take advantage of MST Daisy Chaining to simplify your architecture.The RXi – Industrial Monitor approaches visualization with precision in mind. The multitouch, projective capacitive screens use high resolution, vivid graphical capabilities and quick response times ensuring that relevant information is readily available to both see and interact with. This enables operators to make quicker and smarter decisions utilizing a high-performance platform that lowers total cost of ownership.

Specifications

Brand Name GE Sub Brand PACSystems™ RXi
Item Name Industrial Monitor Display Projected Capacitive Touch Screen
Screen Size 15 in Temperature Rating -20 to 65 °C
Standards ATEX, FCC, CE Marked, IECEx, RoHS Compliant, UL Class 1 Division 2, Class 2 Division 2, Class 3 Division 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok