Abbotsford
gefic757csw15whmi

EMERSON IC757CSW15WHMI RXi Web Panel with 15" Screen

Price $3,186.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC757CSW15WHMI

Description

The RXi - Web Panel modular display portfolio, perfect for web hosted HMI applications, maximizes flexibility, performance, and durability.The modular nature of the unit offers a substantial amount of flexibility in configuring your RXi – Web Panel. For instance, you can easily swap an indoor screen for an outdoor screen, change screen sizes, or simply replace a damaged screen, while utilizing the same computing unit.The RXi – Web Panel was developed to provide users with cost effective easy access to web hosted HMI applications while maintaining the capabilities that comes with an industrialized panel. Since the majority of the computing is expected to be done on the server side, the RXi – Web Panel comes with a minimalist computing module housing a Dual Core 1.0 GHz iMX6 Freescale processor, 2GB of DDR3 RAM and 4GB of Flash memory. The standard Linux Yocto OS, QT Webkit, and Chromium and Firefox Web browsers ensure that the RXi – Web Panel is ready to connect you to your web hosted HMI of choice. The RXi – Web Panel provides vivid graphical capabilities and quick response times to ensure access to relevant information, enable smarter decision, and lower total cost of ownership.The RXi – Web Panel takes industrial displays into today’s connected world, by combining design, durability, and power in an ultra-slim package perfect for the factory floor. A sleek and powerful user experience connects people and machines with the latest in touchscreen technology and widescreen displays. The projected capacitive, high resolution, multitouch screens can be used while wearing personal protective equipment and are as sensitive as the latest smartphone. The outdoor rated Sunlight Readable screens provide brightness ratings nearly double that of the brightest smart devices. The optically bonded screens feature UV protection which vastly reduces reflections and glare, providing operators with vivid, clear images for more complete and enhanced process visualization.With the highest of environmental ratings, the RXi – Web Panel operates effectively in temperatures as high as 65°C and as low as -20°C. Indoors or outdoors, the RXi – Web Panel portfolio meets the most rigorous of certifications with IP66 rated screens that protect against dust, moisture, and direct water jets. The RXi – Web Panel provides you with a solution that is designed to go where you need it to.

Specifications

Brand Name GE Item Name Web Panel
Display Projected Capacitive Touch (PCT/PCAP), Multi-Touch (10-Point) Touch Screen Screen Size 24 in
Temperature Rating -20 to 65 °C Standards UL Listed, CE Certified, FCC Approved, RoHS Compliant, ATEX, IECEx, ABS, BV, DNV GL, LR, Class 1 Division 2, Class 2 Division 2, Class 3 Division 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok