Abbotsford
gefic758cswa24pc64

EMERSON IC758CSWA24PC64 RXi Panel PC with 24" Screen (4GB RAM, 64GB SSD)

Price $6,013.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC758CSWA24PC64

Description

The RXi - Panel PC modular display portfolio with multiple options of separable screens and computing units maximized flexibility, performance, and durability.The modular nature of the unit offers a substantial amount of flexibility in configuring your RXi – Panel PC. For instance, you can easily swap an indoor screen for an outdoor screen, change screen sizes, or simply replace a damaged screen, while utilizing the same computing unit.The RXi – Panel PC comes with either a Dual Core 1.0 GHz processor or a Quad Core 1.2GHz Processor with 4GB or 8GB of available DDR3 RAM. With Windows 10 IOT Enterprise LTSC OS installed standard, the RXi – Panel PC is ready to meet your soft- ware needs. The multitouch, projective capacitive screens use high resolution, vivid graphical capabilities and quick response times ensuring that relevant information is readily available to make quicker and smarter decisions. The RXi – Panel PC creates a high-performance modular platform that lowers total cost of ownership and allows for powerful upgrades to the underlying computing technology in the future.The RXi – Panel PC takes industrial displays into today’s connected world by combining design, durability, and power in an ultra-slim package perfect for the factory floor. A sleek and powerful user experience (UX) connects people and machines with the latest touchscreen technology and widescreen displays. The capacitive, multitouch screens can be used with personal protective equipment and are as sensitive as the latest smartphone. Furthermore, the outdoor rated Sunlight Readable (SLR) screens provide brightness ratings nearly double that of the brightest smart devices. The optically bonded screens feature UV protection which vastly reduces reflections and glare. The wide screen display provides operators with vivid, clear images for a more complete and enhanced process visualization.The RXi – Panel PC portfolio has offerings which effectively operate in temperatures as high as 65°C and as low as -20°C with the capability to operate indoors or outdoors. The RXi – Panel PC portfolio has products that meet the most rigorous of certifications and IP66 rated screens that protect against dust, moisture, and even direct water jets. The RXi – Panel PC provides you with a solution that is designed to go where you need it to.

Specifications

Brand Name GE Item Name Panel PC
Display Projected Capacitive Touch (PCT/PCAP), Multi-Touch (10-Point) Touch Screen Temperature Rating -20 to 65 °C
Standards UL Listed, CE Certified, FCC Approved, RoHS Compliant, ATEX, IECEx, ABS, BV, DNV GL, LR, Class 1 Division 2, Class 2 Division 2, Class 3 Division 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok