Abbotsford
racef003

RACK-A-TIERS EF003 Efergy Elite Classic Home Monitoring System

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:EF003

Description

The Efergy Elite Classic wirelessly sends information on energy usage to the display monitor. Simple and easy to install, the monitor updates every 6 seconds to accurately track where energy is being used.No need to add a separate meter base to monitor multiple suites in your home!

Specifications

Brand Name Rack-A-Tiers Sub Brand Efergy®
Item Name Energy Monitoring System Type Wireless
Voltage Rating 100 - 600 V Series Elite Classic
Memory Storage 64 KB Includes (1) Wireless Display, (1) Transmitter, (2) 200 A Split-Core Current Sensor
Standards CSA Certified, UL Listed, FCC Approved, CE Certified, ETL Listed UPC 625912000032

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok